Beli wago terminal block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WAGO Terminal BlockDeskripsi:-A spring type terminal block that reduces man hours and space needed, and does not loosen requiring no maintenance.-Solid wire and stranded wire with ferrule can be connected only by inserting the wire.-A jumper for 2002 series terminal block.-Can connect between terminal blocks just by insertion.-For wirings on control panels and in relay boxes.-For electrical connections between terminal blocks.atribut:
- Color: Black
- Density: 65kg/m³
- Material: Polyethylene Foam
- Purpose of Use: For wirings on control panels and in relay boxes.
- Thickness: 20mm
- W x L: 1000x1000mm
- Working Temperature Range: -20 to 70°C
- LARKIN Quick Wiring Connector (Terminal Block Clamp)Deskripsi:Wire to Wire ConnectorLARKIN Wire Connector LKB58-2P Penyambung KabelKonektor kabel atau wire conector berfungsi sebagai tempat penyambungan kabel pada sistem kelistrikan kendaraan dan melindungi sambungan-sambungan kabel tersebut dari karat dan kotoran, serta memungkinkan agar sambungan kabel tersebut dapat dipisah dan dipasang lagi dengan mudah.atribut:
- Material of Insulation: Modified nylon
- Color: Grey + Orange
- Rated Current (A): 32
- Rated Voltage (V): 250
- Rated Impulse Voltage (kV): 4
- Rated Power (kW): 8
- WAGO Splicing Connector 2-Conductor (Sambungan Kabel)atribut:
- Item: Splicing Connector
- UNSPSC: 31160000
- Legrand Plastic Cable Gland IP68atribut:
- Color: Grey
- IP Protection: IP 68
- DV Clamp Quick ConnectorDeskripsi:Fuse & DIN Rail Socket. High Quality Material.atribut:
- Current Rate (A): 32
- Wire Size (mm): 0.08-4.00
- Model : Wago
- Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)Deskripsi:Distribution block, nom. voltage: 690 V, nominal current: 24 A, number of connections: 6, number of positions: 1, connection method: Push-in connection, Rated cross section: 2.5 mm2, cross section: 0.14 mm2 - 4 mm2, mounting type: NS 35/7,5, NS 35/15, color: gray
- WAGO Terminal Block Hernes SET (Terminal Panel Listrik)Deskripsi:-There is a portrait type(NR)and landscape type.-Can be selected easily with 1m harness set.-Landscape Typeatribut:
- Color: White
- Thickness: 15mm
- Working Temperature Range: -20 to 70°C
- Density: 25kg/m³
- Material: Polyethylene Foam
- W x L: 1000x1000mm
- ELECOM USB Port Gardatribut:
- Number of stoppers: 6
- Meiji Hand Spray Gun F210 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these spatribut:
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- WAGO Crimping ToolDeskripsi:-By adjusting pressure previously with cables to be used, stable crimping can be guaranteed at any time.-The finishing shape of the terminal is square, and it is optimum for connection of the spring type terminal block.-For crimping the ferrule.
- Fort Fast ConnectorDeskripsi:Fire retardant capability Quick and easy installationatribut:
- Wire Size (mm): 0.5-2.5
- Material: Polyamide PA66 & Copper
- Rated Voltage (V): 450 AC
- Rate Ampere (A): 32
- Working Temperature (°C): -40 to 105
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- WAGO JAPAN Din Rail/Dedicated Metal Fittingsatribut:
- Color: Gray
- Length (mm): 45
- Height (mm): 28
- Suitable For: DIN 35
- WEIDMULLER Terminal Block Roof Protective Earth 1-Tier (Gound/PE)atribut:
- Color: Green/yellow
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
Daftar Harga wago terminal block Terbaru October 2026
| WAGO Terminal Block with Push Button (Terminal Panel Listrik) | Rp26.900 |
| WAGO Terminal Block | Rp729.900 |
| LARKIN Quick Wiring Connector (Terminal Block Clamp) | Rp199.900 |
| WAGO Electrical Connector | Rp149.900 |
| WAGO Splicing Connector 2-Conductor (Sambungan Kabel) | Rp1.599.900 |
| Legrand Plastic Cable Gland IP68 | Rp31.900 |
| DV Clamp Quick Connector | Rp199.900 |
| Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik) | Rp669.900 |
| Phoenix Contact Terminal Block (Terminal Panel Listrik) | Rp63.900 |
| WAGO Terminal Block Hernes SET (Terminal Panel Listrik) | Rp1.599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/7xP105508285-1.jpg)

/09P109186009-1.jpg)

/h0P112054612-1.jpg)


/0uP108895030-1.jpg)
/biP105753414-1.jpg)
/P102852149-1.jpg)

/joP101002708-2.jpg)


/9gP103951340-6.jpg)
/gvP105168607-3.jpg)

/qtP104601965-1.jpg)
/4aP103846154-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)